29650 / 2.952X4.409X0.688 HMSA8 R
Description
CRSEAL 29650 / 2.952X4.409X0.688 HMSA8 R ; NON-RETURNABLE DBL LIP SEAL
Part # 29650
BDI # 18204900
Features
Housing Bore - Millimeter:
111.989
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
4.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
2.952
Shaft Diameter - Millimeter:
74.981
Inch - Metric:
Inch
Other Features:
With Inner Case
Features
Housing Bore - Millimeter:
159.995
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.952
Shaft Diameter - Millimeter:
74.981
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12.979
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
2.952
Shaft Diameter - Millimeter:
74.981
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
614290
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
0
Housing Bore - Inch:
3.74
Solid or Split Seal:
Split
Lip Material:
Mill-Right V
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.952
Shaft Diameter - Millimeter:
74.981
Inch - Metric:
Inch
24626-0827
Description
24626-0827 HI-PERFORMANCE SEAL ; 75MM ID 100MM OD 13MM W
Part # 24626-0827
BDI # 22809611
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12.979
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.511
Shaft Diameter - Inch:
2.952
Shaft Diameter - Millimeter:
74.981
Inch - Metric:
Inch