24610-0827
Description
24610-0827 HI-PERFORMANCE SEAL ; NON-RETURNABLE 75MM ID 100MM OD 13MM W
Part # 24610-0827
BDI # 22803942
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
12.979
Housing Bore - Inch:
3.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.511
Shaft Diameter - Inch:
2.952
Shaft Diameter - Millimeter:
74.981
Inch - Metric:
Inch
24626-0827
Description
24626-0827 HI-PERFORMANCE SEAL ; 75MM ID 100MM OD 13MM W
Part # 24626-0827
BDI # 22809611
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12.979
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.511
Shaft Diameter - Inch:
2.952
Shaft Diameter - Millimeter:
74.981
Inch - Metric:
Inch