24610-5688
Description
24610-5688 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5688
BDI # 1321238
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
21.26
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
20.079
Shaft Diameter - Millimeter:
510.007
Inch - Metric:
Inch
24600-5228
Description
24600-5228 OIL SEAL ; 510MM ID X 540MM OD X 22MM W LARGE BORE
Part # 24600-5228
BDI # 22841013
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
20.079
Shaft Diameter - Millimeter:
510.007
Inch - Metric:
Inch