24718-5280
Description
24718-5280 OIL SEAL ; NON-RETURNABLE 600MM ID 640MM OD 20MM W
Part # 24718-5280
BDI # 22849951
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
24700-5280
Description
24700-5280 OIL SEAL ; 600MM ID 640MM OD 20MM W
Part # 24700-5280
BDI # 22825110
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
24700-4519
Description
24700-4519 OIL SEAL ; 600MM ID 650MM OD 22MM W
Part # 24700-4519
BDI # 22835581
Features
Housing Bore - Millimeter:
649.986
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
25.59
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
24700-5559
Description
24700-5559 OIL SEAL ; 600MM ID 650MM OD 25MM W
Part # 24700-5559
BDI # 22837090
Features
Housing Bore - Millimeter:
650.011
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
25.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch