25003-7200
Description
25003-7200 OIL SEAL ; LARGE BORE 629MM ID X 679MM OD X 21MM W
Part # 25003-7200
BDI # 22805659
Features
Housing Bore - Millimeter:
679.45
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
26.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
24.75
Shaft Diameter - Millimeter:
628.65
Inch - Metric:
Inch
25003-9313
Description
25003-9313 OIL SEAL ; LARGE BORE 629MM ID X 654MM OD X 13MM W
Part # 25003-9313
BDI # 22814866
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
24.75
Shaft Diameter - Millimeter:
628.65
Inch - Metric:
Inch