24715-6091
Description
24715-6091 OIL SEAL ; NON-RETURNABLE 645MM ID 695MM OD 19MM W
Part # 24715-6091
BDI # 22819487
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.375
Shaft Diameter - Millimeter:
644.525
Inch - Metric:
Inch
25003-2709
Description
25003-2709 OIL SEAL ; 645MM ID 683MM OD 14MM W
Part # 25003-2709
BDI # 22801717
Features
Housing Bore - Millimeter:
682.625
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
26.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
25.375
Shaft Diameter - Millimeter:
644.525
Inch - Metric:
Inch