21238-4318
Description
21238-4318 OIL SEAL ; NON-RETURNABLE 648MM ID 699MM OD 22MM W
Part # 21238-4318
BDI # 22813339
Features
Housing Bore - Millimeter:
698.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
25003-9988
Description
25003-9988 OIL SEAL ; 648MM ID 673MM OD 13MM W
Part # 25003-9988
BDI # 22832433
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
21852-4318
Description
21852-4318 OIL SEAL ; 648MM ID 699MM OD 22MM W
Part # 21852-4318
BDI # 22838034
Features
Housing Bore - Millimeter:
698.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch