Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.071
Shaft Diameter - Millimeter:
78
Inch - Metric:
Metric
78X100X10 HMSA10 V
Description
CRSEAL 78X100X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 78X100X10 HMSA10 V
BDI # 1257570
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.071
Shaft Diameter - Millimeter:
78
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608958
78X105X13 CRSH11 R
Description
78X105X13 CRSH11 R SHAFT SEAL ; NON-RETURNABLE SGL LIP
Part # 78X105X13 CRSH11 R
BDI # 1297124
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.071
Shaft Diameter - Millimeter:
78
Inch - Metric:
Metric
30771 / 3.071X6.417X0.63 HMSA7SP R
Description
CRSEAL 30771 / 3.071X6.417X0.63 HMSA7SPR ; NON-RETURNABLE DBL LIP SEAL
Part # 30771
BDI # 1249908
Features
Housing Bore - Millimeter:
162.992
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
6.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
3.071
Shaft Diameter - Millimeter:
78.003
Inch - Metric:
Inch
78X100X10 HMS5 RG
Description
CRSEAL 78X100X10 HMS5 RG SINGLE LIP SEAL ; 3.071MM SHAFT DIA 100MM HOUSING BORE
Part # 78X100X10 HMS5 RG
BDI # 1258048
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.071
Shaft Diameter - Millimeter:
78
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608959