710106
Description
710106 OIL SEAL ; 3.1330" SHAFT 3.5510" OD 0.3660" WD
Part # 710106
BDI # 1349833
Features
Housing Bore - Millimeter:
90.094
Nominal Width - Millimeter:
9.296
Housing Bore - Inch:
3.547
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.366
Shaft Diameter - Inch:
3.133
Shaft Diameter - Millimeter:
79.578
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications