100557
Description
100557 OIL SEAL ; 3.253" SHAFT DIA 5.511" OD 0.635" WD
Part # 100557
BDI # 1309923
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
16.129
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.635
Shaft Diameter - Inch:
3.253
Shaft Diameter - Millimeter:
82.626
Inch - Metric:
Inch
100494
Description
100494 OIL SEAL ; 3.253" SHAFT DIA 4.260" OD 0.635" WD
Part # 100494
BDI # 1309921
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
16.129
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.635
Shaft Diameter - Inch:
3.253
Shaft Diameter - Millimeter:
82.626
Inch - Metric:
Inch