34000 / 3.4X4.5X0.281 X14 V
Description
CRSEAL 34000 / 3.4X4.5X0.281 X14 V SEAL ; NON-RETURNABLE
Part # 34000
BDI # 1251118
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.4
Shaft Diameter - Millimeter:
86.36
Inch - Metric:
Inch
Other Features:
External Lip | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604549