34283 / 3.438X4.501X0.438 CRWHA1 R
Description
CRSEAL 34283 / 3.438X4.501X0.438 CRWHA1R ; DBL LIP SEAL
Part # 34283
BDI # 1244109
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185474
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199557
34384 / 3.438X4.757X0.7 PLUSXL H
Description
CRSEAL 34384 / 3.438X4.757X0.7 PLUSXL H ; SCOT SEAL
Part # 34384
BDI # 1251170
Features
Housing Bore - Millimeter:
120.828
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
4.757
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
34387 / 3.438X4.757X0.859 SCOT1 R
Description
CRSEAL 34387 / 3.438X4.757X0.859 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 34387
BDI # 1251171
Features
Housing Bore - Millimeter:
120.828
Nominal Width - Millimeter:
21.819
Housing Bore - Inch:
4.757
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.859
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
34379 / 3.438X4.751X0.438 CRWA1 R
Description
CRSEAL 34379 / 3.438X4.751X0.438 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 34379
BDI # 1244111
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603806