21086-2408
Description
21086-2408 HI-PERFORMANCE SEAL ; 91MM ID 133MM OD 13MM W
Part # 21086-2408
BDI # 22842142
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
25003-2393
Description
25003-2393 HI-PERFORMANCE SEAL ; 91MM IDX117MM ODX13MM W
Part # 25003-2393
BDI # 22844539
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
21086-2399
Description
21086-2399 HI-PERFORMANCE SEAL ; 91MM ID 124MM OD 13MM W
Part # 21086-2399
BDI # 22847084
Features
Housing Bore - Millimeter:
123.825
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
21702-2393
Description
21702-2393 HI-PERFORMANCE SEAL ; NON-RETURNABLE 91MM ID 117MM OD 13MM W
Part # 21702-2393
BDI # 22834376
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
21086-2396
Description
21086-2396 HI-PERFORMANCE SEAL ; 91MM ID 121MM OD 13MM W
Part # 21086-2396
BDI # 22835951
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch