37389 / 3.75X4.751X0.375 CRWA1 R
Description
CRSEAL 37389 / 3.75X4.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 37389
BDI # 1244225
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603929
37396 / 3.75X4.751X0.438 CRWH1 R
Description
CRSEAL 37396 / 3.75X4.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 37396
BDI # 1244228
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185745
37330 / 3.75X4.501X0.469 CRWHA1 P
Description
CRSEAL 37330 / 3.75X4.501X0.469 CRWHA1 P ; DBL LIP SEAL
Part # 37330
BDI # 1244219
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185732
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635587
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199355