24700-4671
Description
24700-4671 OIL SEAL ; 810MM ID 874MM OD 25MM W
Part # 24700-4671
BDI # 22816123
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch
25003-5847
Description
25003-5847 OIL SEAL ; 810MM ID 861MM OD 21MM W
Part # 25003-5847
BDI # 22815165
Features
Housing Bore - Millimeter:
860.806
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
33.89
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch