25003-1695
Description
25003-1695 OIL SEAL ; 830MM ID 862MM OD 13MM W
Part # 25003-1695
BDI # 22813537
Features
Housing Bore - Millimeter:
862.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.688
Shaft Diameter - Millimeter:
830.275
Inch - Metric:
Inch
25003-8122
Description
25003-8122 OIL SEAL ; 830MM ID 881MM OD 21MM W
Part # 25003-8122
BDI # 22803342
Features
Housing Bore - Millimeter:
881.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
34.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
32.688
Shaft Diameter - Millimeter:
830.275
Inch - Metric:
Inch