21242-4405
Description
21242-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21242-4405
BDI # 22827703
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
21238-4405
Description
21238-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21238-4405
BDI # 22812689
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
25003-5574
Description
25003-5574 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-5574
BDI # 22803842
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
36.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
25003-6420
Description
25003-6420 OIL SEAL ; 876MM ID 927MM OD 21MM W
Part # 25003-6420
BDI # 22801623
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
36.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
25003-3830
Description
25003-3830 OIL SEAL ; 876MM ID 927MM OD 25MM W
Part # 25003-3830
BDI # 22814637
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
36.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch