24700-2991
Description
24700-2991 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-2991
BDI # 22802879
Features
Housing Bore - Millimeter:
1019.988
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
959.993
Inch - Metric:
Inch
24700-0565
Description
24700-0565 OIL SEAL ; 960MM ID 1040MM OD 23MM W
Part # 24700-0565
BDI # 22819983
Features
Housing Bore - Millimeter:
1040.003
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
40.945
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
959.993
Inch - Metric:
Inch
24715-2991
Description
24715-2991 OIL SEAL ; NON-RETURNABLE 960MM ID 1020MM OD 22MM W
Part # 24715-2991
BDI # 22818805
Features
Housing Bore - Millimeter:
1019.988
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
959.993
Inch - Metric:
Inch