25003-5326
Description
25003-5326 OIL SEAL ; 997MM ID 1035MM OD 19MM W
Part # 25003-5326
BDI # 22819126
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
40.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
39.25
Shaft Diameter - Millimeter:
996.95
Inch - Metric:
Inch
25003-9200
Description
25003-9200 OIL SEAL ; 997MM ID 1048MM OD 21MM W
Part # 25003-9200
BDI # 22828668
Features
Housing Bore - Millimeter:
1047.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
41.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
39.25
Shaft Diameter - Millimeter:
996.95
Inch - Metric:
Inch