48794 / 4.875X6.379X0.938 SCOT1 R
Description
CRSEAL 48794 / 4.875X6.379X0.938 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 48794
BDI # 1253130
Features
Housing Bore - Millimeter:
162.027
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
6.379
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
48884 / 4.875X6.503X1.063 SCOT1 R
Description
CRSEAL 48884 / 4.875X6.503X1.063 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 48884
BDI # 1253134
Features
Housing Bore - Millimeter:
165.176
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6.503
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
48769 / 4.875X6.25X0.5 CRWH1 R
Description
CRSEAL 48769 / 4.875X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 48769
BDI # 1244474
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186333
48692 / 4.875X6.001X0.5 CRWH1 V
Description
CRSEAL 48692 / 4.875X6.001X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 48692
BDI # 1253125
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186330
48689 / 4.875X6.001X0.5 CRWHA1 R
Description
CRSEAL 48689 / 4.875X6.001X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 48689
BDI # 1253123
Features
Housing Bore - Millimeter:
152.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605178