25003-6982
Description
25003-6982 HI-PERFORMANCE SEAL ; NON-RETURNABLE 155MM IDX180MM ODX13MM W
Part # 25003-6982
BDI # 22829733
Features
Housing Bore - Millimeter:
180.391
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.102
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.102
Shaft Diameter - Millimeter:
154.991
Inch - Metric:
Inch
26056-4418
Description
26056-4418 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 26056-4418
BDI # 22808108
Features
Housing Bore - Millimeter:
180.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.102
Shaft Diameter - Millimeter:
154.991
Inch - Metric:
Inch
24626-3326
Description
24626-3326 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24626-3326
BDI # 1321714
Features
Housing Bore - Millimeter:
173.99
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
6.85
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
6.102
Shaft Diameter - Millimeter:
154.991
Inch - Metric:
Inch
24620-3352
Description
24620-3352 HI-PERFORMANCE SEAL ; NON-RETURNABLE 155MM ID 180MM OD 15MM W
Part # 24620-3352
BDI # 22811287
Features
Housing Bore - Millimeter:
180.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.102
Shaft Diameter - Millimeter:
154.991
Inch - Metric:
Inch
155MMRSS
Description
155MMRSS BEARING LIP SEAL ; FOR SPLIT CRB HOUSED UNIT
Part # 155MMRSS
BDI # 20347309
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
6.102
Shaft Diameter - Millimeter:
155
Inch - Metric:
Metric