180MMRSS
Description
180MMRSS BEARING LIP SEAL ; FOR SPLIT CRB HOUSED UNIT
Part # 180MMRSS
BDI # 20347335
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
180X200X15-RLS35-S
Description
180X200X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 180X200X15-RLS35-S
BDI # 21944524
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
180X210X15-RLS35-S
Description
180X210X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 180X210X15-RLS35-S
BDI # 21944584
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
180X210X15-R2LS32-S
Description
180X210X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 180X210X15-R2LS32-S
BDI # 21524165
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small Bore
21096-7807
Description
21096-7807 HI-PERFORMANCE SEAL ; 180MM ID 210MM OD 15MM W
Part # 21096-7807
BDI # 22829966
Features
Housing Bore - Millimeter:
209.982
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.267
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch