527820 / 8.25X0.688X1.125 CT1 R
Description
CRSEAL 527820 / 8.25X0.688X1.125 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 527820
BDI # 1253677
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
590358 / 8.25X10.25X1 HDS1 R
Description
CRSEAL 590358 / 8.25X10.25X1 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 590358
BDI # 1254267
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
10.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186672
541405 / 8.25X9.5X0.57 CRW1 R
Description
CRSEAL 541405 / 8.25X9.5X0.57 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 541405
BDI # 18204915
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
14.681
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.578
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
82540 / 8.25X10.062X1.56 HDDF1 R
Description
CRSEAL 82540 / 8.25X10.062X1.56 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 82540
BDI # 1297267
Features
Housing Bore - Millimeter:
255.575
Nominal Width - Millimeter:
39.624
Housing Bore - Inch:
10.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.56
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
529757 / 8.25X9.5X0.625 HDS2 R
Description
CRSEAL 529757 / 8.25X9.5X0.625 HDS2 R ; NON-RETURNABLE SGL LIP SEAL
Part # 529757
BDI # 1253750
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock