593855 / 8.54X9.75X0.625 HDS2 D
Description
CRSEAL 593855 / 8.54X9.75X0.625 HDS2 D ; NON-RETURNABLE SGL LIP SEAL
Part # 593855
BDI # 1254626
Features
Housing Bore - Millimeter:
247.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.75
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
8.54
Shaft Diameter - Millimeter:
216.916
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
186966
21003-2490
Description
58X2490 THERMO CERAM OIL SEAL ; 8.540"IDX9.75"OD
Part # 21003-2490
BDI # 364507
Features
Housing Bore - Millimeter:
247.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.75
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
8.54
Shaft Diameter - Millimeter:
216.916
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616343
21003-2490
Description
21003-2490 OIL SEAL ; NON-RETURNABLE 217MM ID 248MM OD 16MM W
Part # 21003-2490
BDI # 22802832
Features
Housing Bore - Millimeter:
247.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.54
Shaft Diameter - Millimeter:
216.916
Inch - Metric:
Inch