25010-0409
Description
25010-0409 OIL SEAL ; 224MM ID 256MM OD 11MM W
Part # 25010-0409
BDI # 22833606
Features
Housing Bore - Millimeter:
255.575
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
10.062
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
8.813
Shaft Diameter - Millimeter:
223.85
Inch - Metric:
Inch
25003-6943
Description
25003-6943 OIL SEAL ; 224MM ID 249MM OD 13MM W
Part # 25003-6943
BDI # 22816219
Features
Housing Bore - Millimeter:
249.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.813
Shaft Diameter - Millimeter:
223.85
Inch - Metric:
Inch