25003-3042
Description
25003-3042 OIL SEAL ; 225MM ID 255MM OD 15MM W
Part # 25003-3042
BDI # 22819162
Features
Housing Bore - Millimeter:
254.991
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
10.039
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.858
Shaft Diameter - Millimeter:
224.993
Inch - Metric:
Inch
25003-2247
Description
25003-2247 OIL SEAL ; 225MM ID 265MM OD 16MM W
Part # 25003-2247
BDI # 22801725
Features
Housing Bore - Millimeter:
264.998
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
10.433
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
8.858
Shaft Diameter - Millimeter:
224.993
Inch - Metric:
Inch