230X260X15-RLS35-S
Description
230X260X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 230X260X15-RLS35-S
BDI # 21944925
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
230X260X15-R2LS32-S
Description
230X260X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 230X260X15-R2LS32-S
BDI # 21523766
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Small Bore
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635139
24700-0036
Description
24700-0036 OIL SEAL ; NON-RETURNABLE 230MM ID 280MM OD
Part # 24700-0036
BDI # 22832691
Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch
24700-5814
Description
24700-5814 OIL SEAL ; NON-RETURNABLE 230MM ID 270MM OD 15MM W
Part # 24700-5814
BDI # 22832984
Features
Housing Bore - Millimeter:
270.002
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch