25003-5575
Description
25003-5575 OIL SEAL ; 230MM ID 256MM OD 10MM W
Part # 25003-5575
BDI # 22823342
Features
Housing Bore - Millimeter:
255.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
10.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
9.063
Shaft Diameter - Millimeter:
230.2
Inch - Metric:
Inch
24700-6180
Description
24700-6180 OIL SEAL ; NON-RETURNABLE 230MM ID 273MM OD
Part # 24700-6180
BDI # 22836808
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.063
Shaft Diameter - Millimeter:
230.2
Inch - Metric:
Inch