250X280X15-RLS35-S
Description
250X280X15-RLS35-S OIL SEAL ; SMALL BORE METRIC SINGLE LIP RUBBER NBR
Part # 250X280X15-RLS35-S
BDI # 21945873
Features
Housing Bore - Millimeter:
280
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
250X285X15-R2LS32-V
Description
250X285X15-R2LS32-V OIL SEAL ; SMALL BORE METRIC MULTI LIP RUBBER FKM
Part # 250X285X15-R2LS32-V
BDI # 21949051
Features
Housing Bore - Millimeter:
285
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.22
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
250X285X15-RLS35-V
Description
250X285X15-RLS35-V OIL SEAL ; SMALL BORE METRIC SINGLE LIP RUBBER FKM
Part # 250X285X15-RLS35-V
BDI # 21948975
Features
Housing Bore - Millimeter:
285
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.22
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
24716-4043
Description
24716-4043 OIL SEAL ; 250MM ID 280MM OD 14MM W
Part # 24716-4043
BDI # 22833774
Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250.012
Inch - Metric:
Inch
24620-5339
Description
24620-5339 OIL SEAL ; 250MM ID 280MM OD 15MM W
Part # 24620-5339
BDI # 22828127
Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250.012
Inch - Metric:
Inch