41305 / 4.125X6.001X0.438 CRWH1 R
Description
CRSEAL 41305 / 4.125X6.001X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 41305
BDI # 1252235
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186014
40049 / 4X5.501X0.438 CRWH1 R
Description
CRSEAL 40049 / 4X5.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 40049
BDI # 1244306
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185967
TSN 522 L
Description
TSN 522 L OBSOLETE USE 28711450 10/25 ; LIP 100MM SHAFT
Part # TSN 522 L
BDI # 1417820
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
41185 / 4.125X5.251X0.438 CRWH1 R
Description
CRSEAL 41185 / 4.125X5.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 41185
BDI # 1244322
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186007
41125 / 4.125X4.999X0.438 CRWH1 R
Description
CRSEAL 41125 / 4.125X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 41125
BDI # 1244317
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186002