4696 13644 HNBR
Description
4696 13644 HNBR SPLIT SEAL ; NON RETURNABLE
Part # 4696 13644 HNBR
BDI # 18224848
Features
Housing Bore - Millimeter:
1230.986
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
48.464
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
46.964
Shaft Diameter - Millimeter:
1192.886
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1240.003
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.819
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
46.85
Shaft Diameter - Millimeter:
1189.99
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range