20X38X7 CRW1 R
Description
CRSEAL 20X38X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 20X38X7 CRW1 R
BDI # 1242221
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187292
25X35X5 CRW1 V
Description
CRSEAL 25X35X5 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 25X35X5 CRW1 V
BDI # 22779014
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
4985 / 0.5X0.999X0.25 CRWA1 R
Description
CRSEAL 4985 / 0.5X0.999X0.25 CRWA1 R ; DBL LIP SEAL
Part # 4985
BDI # 1413950
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186367
6242 / 0.625X1.126X0.25 CRW5 R
Description
CRSEAL 6242 / 0.625X1.126X0.25 CRW5 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6242
BDI # 18204927
Features
Housing Bore - Millimeter:
28.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Without Inner Case
6816 / 0.688X1.375X0.313 CRW1 R
Description
CRSEAL 6816 / 0.688X1.375X0.313 CRW1 R ; SGL LIP SEAL
Part # 6816
BDI # 1262720
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187164