170X200X15-R2LS32-S
Description
170X200X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 170X200X15-R2LS32-S
BDI # 21524155
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Small Bore
170X200X12-RLS35-S
Description
170X200X12-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 170X200X12-RLS35-S
BDI # 21944512
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
12
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
170X200X15-RLS35-S
Description
170X200X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 170X200X15-RLS35-S
BDI # 21944514
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199616
21086-3476
Description
21086-3476 HI-PERFORMANCE SEAL ; NON-RETURNABLE 175MM ID 203MM OD 16MM W
Part # 21086-3476
BDI # 22809682
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch