Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
20.079
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
21247-4210
Description
21247-4210 OIL SEAL ; 457MM ID 508MM OD 22MM W
Part # 21247-4210
BDI # 22821332
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
24600-4486
Description
24600-4486 OIL SEAL ; NON-RETURNABLE 460MM ID 510MM OD 22MM W
Part # 24600-4486
BDI # 22832068
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
25003-5432
Description
25003-5432 OIL SEAL ; NON-RETURNABLE 458MM ID 509MM OD 21MM W
Part # 25003-5432
BDI # 22837712
Features
Housing Bore - Millimeter:
508.787
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.031
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.031
Shaft Diameter - Millimeter:
457.987
Inch - Metric:
Inch
24626-0983
Description
24626-0983 OIL SEAL ; 457MM ID 508MM OD 16MM W
Part # 24626-0983
BDI # 22827341
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch