21238-4216
Description
21238-4216 OIL SEAL ; NON-RETURNABLE 470MM ID 521MM OD 22MM W
Part # 21238-4216
BDI # 22812492
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
25003-9881
Description
25003-9881 OIL SEAL ; 470MM ID 508MM OD 19MM W
Part # 25003-9881
BDI # 22814585
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
20
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
26188-4216
Description
26188-4216 OIL SEAL ; NON-RETURNABLE 470MM ID 521MM OD 22MM W
Part # 26188-4216
BDI # 22839588
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
24700-0339
Description
24700-0339 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-0339
BDI # 22802360
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
24602-0338
Description
24602-0338 OIL SEAL ; 470MM ID 508MM OD 19MM W
Part # 24602-0338
BDI # 22812669
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch