58X80X12 HMSA10 RG
Description
CRSEAL 58X80X12 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 2.283" SHAFT DIA 2 LIP
Part # 58X80X12 HMSA10 RG
BDI # 1257998
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608602
27426 / 2.75X3.765X0.438 CRWH1 R
Description
CRSEAL 27426 / 2.75X3.765X0.438 CRWH1 R ; SGL LIP SEAL
Part # 27426
BDI # 1249137
Features
Housing Bore - Millimeter:
95.631
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.765
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603854
27577 / 2.75X4.125X0.563 CRSA1 R
Description
CRSEAL 27577 / 2.75X4.125X0.563 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 27577
BDI # 1249170
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
184778
29385 / 2.938X4.125X0.375 CRWHA1 R
Description
CRSEAL 29385 / 2.938X4.125X0.375 CRWHA1R ; DBL LIP SEAL
Part # 29385
BDI # 1249458
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184958
22532 / 2.25X3.371X0.438 CRWHA1 R
Description
CRSEAL 22532 / 2.25X3.371X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 22532
BDI # 1243625
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184210