25003-0582
Description
25003-0582 OIL SEAL ; LARGE BORE 595MM ID X 633MM OD X 19MM W
Part # 25003-0582
BDI # 22818344
Features
Housing Bore - Millimeter:
633.171
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.928
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.428
Shaft Diameter - Millimeter:
595.071
Inch - Metric:
Inch
24700-5280
Description
24700-5280 OIL SEAL ; 600MM ID X 640MM OD X 20MM W LARGE BORE
Part # 24700-5280
BDI # 22825110
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
24700-4519
Description
24700-4519 OIL SEAL ; 600MM ID X 650MM OD X 22MM W LARGE BORE
Part # 24700-4519
BDI # 22835581
Features
Housing Bore - Millimeter:
649.986
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
25.59
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
24700-5559
Description
24700-5559 OIL SEAL ; 600MM ID X 650MM OD X 25MM W LARGE BORE
Part # 24700-5559
BDI # 22837090
Features
Housing Bore - Millimeter:
650.011
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
25.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
25003-5615
Description
25003-5615 OIL SEAL ; LARGE BORE 599MM ID X 637MM OD X 19MM W
Part # 25003-5615
BDI # 22817981
Features
Housing Bore - Millimeter:
637.413
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.095
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.595
Shaft Diameter - Millimeter:
599.313
Inch - Metric:
Inch