21238-4318
Description
21238-4318 OIL SEAL ; NON-RETURNABLE 648MM ID 699MM OD 22MM W
Part # 21238-4318
BDI # 22813339
Features
Housing Bore - Millimeter:
698.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
25003-2709
Description
25003-2709 OIL SEAL ; 645MM ID 683MM OD 14MM W
Part # 25003-2709
BDI # 22801717
Features
Housing Bore - Millimeter:
682.625
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
26.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
25.375
Shaft Diameter - Millimeter:
644.525
Inch - Metric:
Inch
25003-7646
Description
25003-7646 OIL SEAL ; 646MM ID 691MM OD 19MM W
Part # 25003-7646
BDI # 22833891
Features
Housing Bore - Millimeter:
690.575
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.438
Shaft Diameter - Millimeter:
646.125
Inch - Metric:
Inch
25003-9988
Description
25003-9988 OIL SEAL ; 648MM ID 673MM OD 13MM W
Part # 25003-9988
BDI # 22832433
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch