21238-4533
Description
21238-4533 OIL SEAL ; NON-RETURNABLE 673MM ID 711MM OD 19MM W
Part # 21238-4533
BDI # 22813519
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
24602-2188
Description
24602-2188 OIL SEAL ; 665MM ID 729MM OD 25MM W
Part # 24602-2188
BDI # 22842172
Features
Housing Bore - Millimeter:
729.005
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.701
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
26.181
Shaft Diameter - Millimeter:
664.997
Inch - Metric:
Inch
25003-7699
Description
25003-7699 OIL SEAL ; 664MM ID 714MM OD 21MM W
Part # 25003-7699
BDI # 22842176
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
24736-0475
Description
24736-0475 OIL SEAL ; NON-RETURNABLE 699MM ID 749MM OD 22MM W
Part # 24736-0475
BDI # 22810085
Features
Housing Bore - Millimeter:
749.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.5
Shaft Diameter - Millimeter:
698.5
Inch - Metric:
Inch
25003-0755
Description
25003-0755 OIL SEAL ; 683MM ID 714MM OD 13MM W
Part # 25003-0755
BDI # 22837013
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
26.875
Shaft Diameter - Millimeter:
682.625
Inch - Metric:
Inch