24602-2188
Description
24602-2188 OIL SEAL ; 665MM ID 729MM OD 25MM W
Part # 24602-2188
BDI # 22842172
Features
Housing Bore - Millimeter:
729.005
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.701
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
26.181
Shaft Diameter - Millimeter:
664.997
Inch - Metric:
Inch
25003-7699
Description
25003-7699 OIL SEAL ; 664MM ID 714MM OD 21MM W
Part # 25003-7699
BDI # 22842176
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
25003-3141
Description
25003-3141 OIL SEAL ; 666MM ID 691MM OD 13MM W
Part # 25003-3141
BDI # 22827935
Features
Housing Bore - Millimeter:
691.388
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
27.22
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
26.22
Shaft Diameter - Millimeter:
665.988
Inch - Metric:
Inch
21247-4329
Description
21247-4329 OIL SEAL ; 664MM ID 702MM OD 19MM W
Part # 21247-4329
BDI # 22834624
Features
Housing Bore - Millimeter:
701.675
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.625
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
21852-4330
Description
21852-4330 OIL SEAL ; 664MM ID 714MM OD 22MM W
Part # 21852-4330
BDI # 22835100
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch