Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10.008
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Global Part Number GPN:
619100
030862ETC-BX
Description
030862ETC-BX LIP SHAFT SEAL ; EPDM DBL SPRING RUBBERIZED
Part # 030862ETC-BX
BDI # 877307
Features
Housing Bore - Millimeter:
21.996
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Ethylene Propylene
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10.008
Inch - Metric:
Inch
Global Part Number GPN:
643392