Features
Housing Bore - Millimeter:
135.204
Nominal Width - Millimeter:
14.503
Housing Bore - Inch:
5.323
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.571
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105.004
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
25010-2000
Description
25010-2000 HI-PERFORMANCE SEAL ; NON-RETURNABLE 105MM IDX130MM OD
Part # 25010-2000
BDI # 22847604
Features
Housing Bore - Millimeter:
129.997
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.118
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105.004
Inch - Metric:
Inch
24602-3929
Description
24602-3929 HI-PERFORMANCE SEAL ; 105MM ID 130MM OD 12MM W
Part # 24602-3929
BDI # 22840016
Features
Housing Bore - Millimeter:
129.997
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105.004
Inch - Metric:
Inch
24610-5353
Description
24610-5353 HI-PERFORMANCE SEAL ; 105MM ID 135MM OD 14MM W
Part # 24610-5353
BDI # 22827324
Features
Housing Bore - Millimeter:
135.001
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.315
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105.004
Inch - Metric:
Inch
25003-5763
Description
25003-5763 HI-PERFORMANCE SEAL ; 105MM IDX135MM ODX13MM W
Part # 25003-5763
BDI # 22846167
Features
Housing Bore - Millimeter:
135.001
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.315
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105.004
Inch - Metric:
Inch