Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199459
43762 / 4.375X5.907X0.984 CRWHA2 R
Description
CRSEAL 43762 / 4.375X5.907X0.984 CRWHA2R ; NON-RETURNABLE DBL LIP SEAL
Part # 43762
BDI # 1252457
Features
Housing Bore - Millimeter:
150.038
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
5.907
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603946
43691 / 4.375X5.501X0.438 CRWH1 R
Description
CRSEAL 43691 / 4.375X5.501X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 43691
BDI # 1252449
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186140
43754 / 4.375X5.751X0.995 PLUSXL H
Description
CRSEAL 43754/4.375X5.751X0.995 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 43754
BDI # 1252453
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
25.273
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.995
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
43865 / 4.375X6.254X1.047 SCOT1 R
Description
CRSEAL 43865 / 4.375X6.254X1.047 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 43865
BDI # 1252461
Features
Housing Bore - Millimeter:
158.852
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
6.254
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch