Features
Housing Bore - Millimeter:
149.606
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
5.89
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.484
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
Other Features:
-40 to 200 Degree F Temperature Range
44276 / 4.438X5.501X0.5 CRWH1 V
Description
CRSEAL 44276 / 4.438X5.501X0.5 CRWH1 V ; SGL LIP SEAL
Part # 44276
BDI # 1252550
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186171
44295 / 4.438X5.751X0.5 CRWH1 R
Description
CRSEAL 44295 / 4.438X5.751X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 44295
BDI # 1252552
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186173
44320 / 4.438X6.001X0.5 CRWH1 R
Description
CRSEAL 44320 / 4.438X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 44320
BDI # 1252553
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186174
44350 / 4.438X6.25X0.5 CRWH1 R
Description
CRSEAL 44350 / 4.438X6.25X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 44350
BDI # 1252556
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186176