49050 / 4.902X6.309X0.709 CRWA3 R
Description
CRSEAL 49050 / 4.902X6.309X0.709 CRWA3 R ; NON-RETURNABLE DBL LIP SEAL
Part # 49050
BDI # 1253158
Features
Housing Bore - Millimeter:
160.249
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
6.309
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.902
Shaft Diameter - Millimeter:
124.511
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
604520
49060 / 4.902X7.085X0.475 X12 R
Description
CRSEAL 49060 / 4.902X7.085X0.475 X12 R ; NON-RETURNABLE LIP SEAL
Part # 49060
BDI # 1253159
Features
Housing Bore - Millimeter:
179.959
Nominal Width - Millimeter:
12.065
Housing Bore - Inch:
7.085
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.902
Shaft Diameter - Millimeter:
124.511
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604751