5553 / 0.551X0.945X0.394 D8-SPL P
Description
CRSEAL 5553 / 0.551X0.945X0.394 D8-SPL P ; NON-RETURNABLE LIP SEAL
Part # 5553
BDI # 1254062
Features
Housing Bore - Millimeter:
24.003
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
13.995
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
5399 / 0.551X1.124X0.203 HM21 R
Description
CRSEAL 5399 / 0.551X1.124X0.203 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 5399
BDI # 1253927
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
13.995
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604309
5507 / 0.551X1.024X0.787 HMSASPL P
Description
CRSEAL 5507/ 0.551X1.024X0.787 HMSASPL P ; NON-RETURNABLE LIP SEAL
Part # 5507
BDI # 1254024
Features
Housing Bore - Millimeter:
26.01
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
13.995
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
13.995
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200490