5605 / 0.554X0.999X0.25 CRW1 R
Description
CRSEAL 5605 / 0.554X0.999X0.25 CRW1 R ; SGL LIP SEAL
Part # 5605
BDI # 1254103
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.554
Shaft Diameter - Millimeter:
14.072
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186595