58717 / 5.875X7.125X0.5 CRWH1 V
Description
CRSEAL 58717 / 5.875X7.125X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 58717
BDI # 1254234
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186644
58760 / 5.875X7.5X0.5 CRWH1 R
Description
CRSEAL 58760 / 5.875X7.5X0.5 CRWH1 R ; SGL LIP SEAL
Part # 58760
BDI # 1254235
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186646
58710 / 5.875X7X0.5 HDW1 R
Description
CRSEAL 58710 / 5.875X7X0.5 HDW1 R SEAL ; NON-RETURNABLE
Part # 58710
BDI # 1254233
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186642
534576 / 5.875X7.125X0.5 CRWHA1 V
Description
CRSEAL 534576 / 5.875X7.125X0.5 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 534576
BDI # 1253879
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
606071
58716 / 5.875X7.125X0.5 CRWH1 R
Description
CRSEAL 58716 / 5.875X7.125X0.5 CRWH1 R ; SGL LIP SEAL
Part # 58716
BDI # 1244586
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186643