6113 / 0.63X0.827X0.157 HMA1 R
Description
CRSEAL 6113 / 0.63X0.827X0.157 HMA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6113
BDI # 1255652
Features
Housing Bore - Millimeter:
21.006
Nominal Width - Millimeter:
3.988
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605017
6455 / 0.63X2.205X0.256 J-TYPE V
Description
CRSEAL 6455 / 0.63X2.205X0.256 J-TYPE V ; NON-RETURNABLE SGL LIP SEAL
Part # 6455
BDI # 1262450
Features
Housing Bore - Millimeter:
56.007
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.256
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
6913 / 0.63X1.102X0.595 HMS-SPL P
Description
CRSEAL 6913 / 0.63X1.102X0.595 HMS-SPL P ; NON-RETURNABLE SGL LIP SEAL
Part # 6913
BDI # 1262811
Features
Housing Bore - Millimeter:
27.991
Nominal Width - Millimeter:
15.113
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.595
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
6295 / 0.63X1.757X0.554 HM-SPL R
Description
CRSEAL 6295 / 0.63X1.757X0.554 HM-SPL R ; NON-RETURNABLE LIP SEAL
Part # 6295
BDI # 1259709
Features
Housing Bore - Millimeter:
44.628
Nominal Width - Millimeter:
14.072
Housing Bore - Inch:
1.757
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.554
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
6293 / 0.63X1.024X0.25 HMSA7 P
Description
CRSEAL 6293 / 0.63X1.024X0.25 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 6293
BDI # 1259702
Features
Housing Bore - Millimeter:
26.01
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605194