6595 / 0.669X0.999X0.188 CRW1 R
Description
CRSEAL 6595 / 0.669X0.999X0.188 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6595
BDI # 1241873
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187122
6728 / 0.669X1.064X0.25 CRW1 R
Description
CRSEAL 6728 / 0.669X1.064X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6728
BDI # 1417695
Features
Housing Bore - Millimeter:
27.026
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.064
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187150
6597 / 0.669X1.573X0.281 CRW1 V
Description
CRSEAL 6597 / 0.669X1.573X0.281 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 6597
BDI # 1262562
Features
Housing Bore - Millimeter:
39.954
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
1.573
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187123
6729 / 0.669X1.064X0.25 CRW1 R
Description
CRSEAL 6729 / 0.669X1.064X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6729
BDI # 1241887
Features
Housing Bore - Millimeter:
27.026
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.064
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187151
6641 / 0.669X1.378X0.276 HMSA124 P
Description
CRSEAL 6641 / 0.669X1.378X0.276 HMSA124P ; NON-RETURNABLE DBL LIP SEAL
Part # 6641
BDI # 1262621
Features
Housing Bore - Millimeter:
35.001
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Global Part Number GPN:
604105